REMEE SPEAKER 2C14 FT4GRY REEL Speaker Wire 14 AWG 2 Conductors Stranded Gray
Specifications
Brand Name | Approved Vendor | Item Name | Speaker Wire |
Type | Unshielded, Reel | Wire Gauge Size | 14 AWG |
Stranded/Solid | Stranded | Number of Conductors | 2 |
Color | Gray | Standards | FT4 Flammability Rating |
Packages
305 - UNIT - 305 |