Abbotsford
cab14/4spkrft4whi152hyp

HYPERLINE SPK4-14AWG-STR-CMR-W Speaker Wire 14 AWG 4 Conductors Bare Copper Stranded 500 ft L, White

Price $3.6613 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 152
Manufacturer:HYPERLINE
Manufacturer #:SPK4-14AWG-STR-CMR-W

Description

Security control cable is used for a variety of building control and audio applications. The non-shielded security control cable series is ideal for environments where electromagnetic interference (EMI) is not a concern or the cable is not required to be grounded. All riser listed security control cables provide compliance to NEC Article 725, NEC Article 760, CL3R and FPLR. Applications are high-end audio transmission, stereo, professional sound and studio requirements, high resolution monitoring, speaker level analog audio, permanent installation.

Specifications

Brand Name Hyperline Item Name Speaker Wire
Type Multi-Conductor Wire Gauge Size 14 AWG
Stranded/Solid Stranded Number of Conductors 4
Length 500 ft Conductor Material Bare Copper
Jacket Material PVC Color White
Voltage Rating 300 V Insulation Material PVC
Insulation Thickness 0.26 mm Packaging Type Box
Standards ANSI/TIA-568-C.2, ANSI/TIA-1096-A, cULus Listed Application For Structured Cabling for Horizontal and Building Backbone Cable, Transmission of Digital and Analogue for Data, Video and Audio Applications

Packages

152 - UNIT - 152
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $3.5713 / M
Quantity M sold in multiples of 152
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok