nutiwa31000

WIRE 3C FLAT PARALLEL1000ft INTERCOM

Not available for order
Price $239.46 / EA
Manufacturer:VENMAR VENTILATION
Manufacturer #:IWA31000

Description

Intercom wire is an integral part of all NuTone radio intercom systems; such wire has been designed to enable full system performance and to minimize outside interference, dimmer noise, radio frequency interference and other reception problems. If wire other than NuTone specified wire is used in the installation of a NuTone Radio Intercom, the Warranty shall not be applicable to any defect or problem relating to the use of non-NuTone specified wire.

Specifications

Brand Name Broan-Nutone Item Name Intercom Cable
Type Flat, Parallel Wire Gauge Size 22 AWG
Length 1000 ft Number of Conductors 3
UPC 784891138263

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok