Abbotsford
cab14/2spkrft4whi152

REEMEE 152m 14/2 FT4 General Unshielded Speaker Wire, White

Price $2.0077 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty M sold in multiples of 152
Manufacturer:REMEE
Manufacturer #:CH1000FL2W

Description

Speaker wire.

Specifications

Brand Name Remee Products Item Name Speaker Wire
Type Hi Strand, Unshielded Wire Gauge Size 14 AWG
Stranded/Solid Stranded Strands 41
Number of Conductors 2 Length 152 m
Conductor Material Bare Copper Jacket Material PVC
Color White Jacket, Black, Red Outside Diameter 0.23 in
Insulation Material PVC Insulation Thickness 0.012 in
Jacket Thickness 0.018 in Standards UL Listed, ETL Listed, FT4 Flammability Rating
Application For Economical Speaker and Audio Sound Installations

Packages

152 - UNIT - 152 3648 - UNIT - 3648 7296 - SKID - 7296 SKID - SKID - 14592
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $1.9256 / M
Quantity M sold in multiples of 152
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok