REEMEE 14/2C FT4 Deca Cables Unshielded Stranded Speaker Wire, Grey
Description
14-2 105 Strand bare copper. The designs include high strand conductors for low loss and minimal distortion in audio installations.
Specifications
Brand Name | Remee Products | Item Name | Speaker Wire |
Type | Unshielded | Wire Gauge Size | 14 AWG |
Stranded/Solid | Stranded | Strands | 105 |
Number of Conductors | 2 | Color | Clear |
Packages
152 - UNIT - 152 | 1216 - UNIT - 1216 | 3648 - LAYER - 3648 | SKID - SKID - 14592 |