Abbotsford
cab16/4spkrft4gry

REEMEE 16/4c FT4 Remee Speaker Wire, Grey

Price $2.3541 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 305
Manufacturer:REMEE
Manufacturer #:CH1023FL2G

Description

16-4 65 Strand bare copper. The designs include high strand conductors for low loss and minimal distortion in audio installations.

Specifications

Brand Name Remee Products Item Name Speaker Wire
Wire Gauge Size 16 AWG Strands 65
Number of Conductors 4 Length 152 m
Color Gray Standards FT4 Flame Test
Application For Low Loss and Minimal Distortion in Audio Installations

Packages

305 - UNIT - 305
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok