Abbotsford
cabusei3c3501c250

NEXANS CANADA USEI 3C350 1C250 General Cable USEI

Price $42.0043 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:350-04USEI90-R-BULK

Description

Aluminum USEI-90 Underground Secondary Three Conductor Cable with reduced neutral, 350 AWG conductor. Abrasion, heat and moisture resistant cross-linked polyethylene XLPE insulation with colored polyvinyl chloride (PVC) jacket. Temperature range is -40 to 90 deg C.

Specifications

Brand Name Priority Wire & Cable Item Name Building Cable with Reduced Neutral
Type Underground Secondary Wire Gauge Size 350 AWG
Number of Conductors 3 Insulation Material Polyethylene
Jacket Material PVC Series/Model USEI 90 Series
Temperature Rating -40 to 90 °C

Packages

300 - UNIT - 300 305 - UNIT - 305
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok