Abbotsford
litalft6000wh3

LITELINE 72 inch Liteline Fluoro Bar System 3-Wire Cord, White

Price $9.80 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:ALFT6000-WH-3

Description

6-foot white power cord for aluminium fluoro bar systems. Designed for use with both T4/T5 3-Wire systems with 120V.

Specifications

Brand Name Liteline Sub Brand LEDBar Accessory
Item Name Power Cord Color White
Voltage Rating 120 V Length 72 in
For Use With Multi Linked ALFT4 and ALFT5 3-wire Fixtures, Aluminum Fluoro Bar Systems Standards cULus Listed
UPC 771250913951

Packages

1 - UNIT - 1 6 - UNIT - 6
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $20.64 / EA
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok