Abbotsford
lin8040t

LIND EQUIPMENT 40 ft 12/3 SJTW Triple Outlet 15Amp Breaker Protected Lind Equipment Industrial Cord Reels

Price $496.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LIND EQUIPMENT
Manufacturer #:8040-T

Description

Automatic wind cord reel can be mounted on a ceiling or wall for convenient access or with a quick press of the release tab to be converted into a portable reel with a large carrying handle. The high quality, non-metallic composite housing is durable enough to be used in industrial settings and will never corrode. 15 A circuit breaker protected. Black reel and yellow cord.

Specifications

Brand Name Lind Equipment Sub Brand Lind Equipment
Item Name Cord Reel Type Industrial, Auto Rewind
Number of Conductors 3 Conductor Size 12 AWG
Number of Outlets 3 Handle Type Handle
Material Non-Metallic Composite Series/Model 8000
Amperage Rating 15 A Cord Length 40 ft
Conductor Type SJTW Cord Color Yellow
Color Black Dimensions 492.0 x 6.0 x 16.0 in
Mounting Type Ceiling or Wall Connection Type SJTW
Standards cULus Listed Application Indoor only applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok