Abbotsford
linle2630b14

LIND EQUIPMENT 30 ft 14/3 Gauge AWG 13Amp Lind Equipment Extension Reels

Price $264.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LIND EQUIPMENT
Manufacturer #:LE2630B14

Description

Work light reel with triple outlet at the end. With a strong steel housing and epoxy finish, this reel is tough enough for most industrial environments. At only 9-1/4 inch diameter, it also stores a large amount of cable in a relatively small package. The reel comes with hardware for both ceiling and wall mounting to allow for convenient placement.

Specifications

Brand Name Lind Equipment Sub Brand Lind Equipment
Item Name Cable Reel Type Home Improvement & Commercial Supplies - Powerstrips, Surge Protectors & Extension Cords
Voltage Rating 120 V Number of Conductors 3 Copper
Conductor Size 14 AWG Number of Outlets 3
Material Steel Series/Model 2000
Amperage Rating 13 A Cord Length 30 ft
Conductor Type 14/3 SJT Color Reel color: Yellow. Cord color: Black
Dimensions 9-1/4 x 3 in Mounting Type Eyelet Mount
Connection Type SJT Plug Type Male
Standards cULus Application For Industrial Environments Where A Small But Highly Durable Cable Reel Is Required

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok