nomut403m

SOUTHWIRE 541504 16/3c 3m Coleman Cable Extension Cord SJTW, Orange

Availablefor Backorder
Price $12.94 / EA
Qty EA
Manufacturer:SOUTHWIRE
Manufacturer #:541504

Description

WOODS Single Outlet. Outdoor Cords are made with specially treated, double-insulated jackets that offer the following:Weather-proof. Resistant to UV rays. Stay flexible when in use even in -40º cold weather.Powerlite indicator plug (in Power Indicator cords) glows when the cord has power.

Specifications

Brand Name Woods Item Name SJTW Power Cord
Type Light Duty Color Orange
Wire Gauge Size 16 AWG Number of Conductors 3
Voltage Rating 125 V Number of Outlets 1
Outside Diameter 0.42 in Length 3 m
Wattage 1875 W Amperage Rating 13 A
NEMA Rating NEMA 5-15R Standards CSA Certified, cUL Listed
Application For Outdoor Use UPC 062964415047

Packages

1 - UNIT - 1 14 - UNIT - (14)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok