SOUTHWIRE 25 ft 12/3C SJTW Extension Cord with Lighted End, Yellow
Description
PRODUCT FEATURES:- 15 Amps - 125 Volts - UL Rated Temp: -40C to 60C - NEMA 5-15 Plug/Receptacle - SJTW Jacket - Weather Resistant Jacket - Heavy Duty - Rated for Outdoors - Lighted Receptacle Shows Power is On - UL and CUL Listed
Specifications
Brand Name | Southwire | Item Name | Extension Cord |
Type | Heavy Duty | Color | Yellow |
Wire Gauge Size | 12/3 AWG | Number of Conductors | 3 |
Voltage Rating | 125 V | Conductor Material | Copper |
Jacket Material | PVC | Strands | 65x30 |
Outside Diameter | 0.595 in | Length | 25 ft |
Wattage | 1875 W | Amperage Rating | 15 A |
Cord End Type | Turnlock Plug x Turnlock Connector | Insulation Material | PVC |
Temperature Rating | -40 °C to 60 °C | Standards | UL817 |
Application | Extension Cord | UPC | 029892825874 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |