Abbotsford
prilt530835

PRIME WIRE & CABLE LT530835 100ft. 12/3 SJEOW All Weather TPE Rubber with Primelok Locking Connector & Primelight Indicator Light, Blue/Orange

Price $189.09 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PRIME WIRE & CABLE
Manufacturer #:LT530835

Description

Cold weather arctic blue all weather extension cord. Blue/orange colour with Primelight® indicator light and Primelok® locking connector. Water and oil resistant, flame retardant, ultra flexible. abrasion resistant, nickel coated brass blades resist corrosion, flexible temperature range - 58F to + 221 F.

Specifications

Brand Name Prime Wire & Cable Color Blue/Orange

Packages

3 - UNIT - (3)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok