Abbotsford
nomw410m

SOUTHWIRE 545502 10m 16/3AWG 3-Outlet/ 3-Conductor Outdoor Cord, Orange

Price $33.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:545502

Description

10m 3-Outlet/ 3-Conductor Outdoor Cord, Orange.FEATURES AND BENEFITS:• Medium duty • Copper conductors • Solid molded plug • 3 outlets • 2 layers of insulation • Resists deterioration from moisture & abrasion • 300V • Non-marking coating • Wire gauge: 16-3 • Wire type: SJTW • CSA approved • Orange cord

Specifications

Brand Name Woods Item Name SJTW Extension Cord
Type Medium Duty Color Orange
Wire Gauge Size 16/3 AWG Number of Conductors 3
Voltage Rating 300 V Conductor Material Copper
Number of Outlets 3 Outside Diameter 0.42 in
Length 10 m Wattage 1625 W
Resistance Abrasion, Moisture Construction Plastic
NEMA Rating 5-15R Packaging Type Pack
Includes Solid Molded Plug Standards CSA Certified
Application For Outdoor Use UPC 062964455029

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok