PRIME WIRE & CABLE EC501725 15Amp 125V 1875W Prime EC501725 Heavy Duty Outdoor Extension Cords Outdoor Extension Cord, Orange
Description
Outdoor extension orange cord. Water resistant, flame retardant, ultra flexible, abrasion resistant, nickel coated brass blades resist corrosion.
Specifications
Brand Name | Prime Wire & Cable | Item Name | Extension Cord |
Type | Type SJTW | Color | Orange |
Wire Gauge Size | 14 AWG | Number of Conductors | 3 |
Voltage Rating | 125 V | Number of Outlets | 1 |
Length | 25 ft | Wattage | 1875 W |
Amperage Rating | 15 A | Resistance | Abrasion, Water |
Temperature Rating | -40 to 140 °F | Packaging Type | Bin Box |
Standards | cETLus Listed | Application | Outdoor Applications |
Packages
8 - UNIT - (8) |