Abbotsford
prikcpl507830

PRIME WIRE & CABLE 15Amp 125V 1875W 50 ft Prime Bulldog Tough Extension Cord, Red/Blue

Price $95.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PRIME WIRE & CABLE
Manufacturer #:KCPL507830

Description

Jobsite locking outdoor red/blue cord with Primelight® indicator light, Primelok® locking connector. Water resistant, flame retardant, ultra flexible, abrasion resistant, nickel coated brass blades resist corrosion.

Specifications

Brand Name Prime Wire & Cable Item Name Extension Cord
Type Heavy Duty Color Red/Blue
Wire Gauge Size 12 AWG Number of Conductors 3
Voltage Rating 125 V Length 50 ft
Wattage 1875 W Amperage Rating 15 A

Packages

5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok