Abbotsford
prilt630835

PRIME WIRE & CABLE LT630835 100ft. 12/3 SJEOW All Weather TPE Rubber Triple Tap with Primelight Indicator Light, Blue/Orange

Price $205.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PRIME WIRE & CABLE
Manufacturer #:LT630835

Description

Cold weather arctic blue all weather triple tap extension cord. Blue/orange colour with Primelight® indicator light. Water and oil resistant, flame retardant, ultra flexible. abrasion resistant, nickel coated brass blades resist corrosion, flexible temperature range -58 to 221°F.

Specifications

Brand Name Prime Wire & Cable Item Name Triple Tap Extension Cord
Type Heavy Duty Color Blue/Orange
Wire Gauge Size 12 AWG Number of Conductors 3
Voltage Rating 125 V Jacket Material Rubber
Length 100 ft Wattage 1875 W
Amperage Rating 15 A Environmental Conditions Oil-Resistant
Standards EN 60811-404

Packages

3 - UNIT - (3)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok