Abbotsford
dwh150501

MOLEX 1.5 ft 15Amp 120V Woodhead Safeway In-Line Commercial GFCI, Yellow

Price $143.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:15050-1

Description

Safeway® In-Line Commercial GFCI, Manual Reset, Molded NEMA 5-15, 15A, 120V, 0.61m (2.0' )Cord Length

Specifications

Brand Name Woodhead Sub Brand Super-Safeway
Item Name GFCI with Plug and Connector Type In-Line Commercial, Molded
Voltage Rating 120 V Amperage Rating 15 A
NEMA Rating NEMA 4, 5-15 Color Yellow
Mounting Type Portable UPC 786788283995

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok