Abbotsford
dwh150503ttm

MOLEX 15050-3TTM 15A 120V Woodhead® Super-Safeway® In-Line Industrial GFCI

Price $105.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:15050-3TTM
Documents Documents

Description

Super-Safeway® In-Line Industrial GFCI, Manual Reset, Molded NEMA 5-15 Tri-Tap, 15A, 120V, 0.61m (2.0' )Cord Length

Specifications

Brand Name Woodhead Sub Brand Super-Safeway
Type GFCI Industrial Duty, Single Phase Voltage Rating 120 V
Amperage Rating 15.0A UPC 786788897505

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok