Abbotsford
lin148804001

LIND EQUIPMENT 14880-4001 15A 120V Lind Equipment GFCI Plug and Cord Set

Price $90.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LIND EQUIPMENT
Manufacturer #:14880-4001

Description

GFCI plug and cord set plugs into an outlet and provides between 9 inch of cord with female receptacle end. Manual reset and 4-6 mA trip level. 14/3 SJTW cord.

Specifications

Brand Name Lind Equipment Sub Brand Lind Equipment
Item Name SJTW GFCI Plug and Cordset Type Manual
Color Yellow Wire Gauge Size 14 AWG
Number of Conductors 3 Stranded/Solid Solid
Voltage Rating 120 V Conductor Material Copper
Jacket Material SJTW yellow cord Series/Model 14880
Number of Outlets 1 Length 9 ft
Amperage Rating 15 A Construction GFCI plug wit 9" 14/3 SJTW yellow cord. Trip level 4-6mA
NEMA Rating 5-15P Environmental Conditions Wet locations
Standards cULus Listed Application For Indoor/Outdoor use

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok