Abbotsford
pas1594cs1a

PASS & SEYMOUR 1594CS1A 1 ft Cord Set 15Amp 125V Portable Ground Fault Circuit Interrupter - Auto Reset

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:1594CS1A

Description

FEATURES AND BENEFITS:• RoHS Compliant• Durable polycarbonate case withstands hard use.• Has bright, green power indicator light that is on when power is available.• Open neutral protection.• Optional Turnlok plugs and connectors prevent accidental disconnection.• Optional tri-cord connector handles up to three loads.• 10kA short circuit rating.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Type Portable GFCI Plug Color Black
Voltage Rating 125 V Length 10.3 in
Amperage Rating 15 A Standards UL 943/498
Application Commercial UPC 785007268584

Packages

6 - UNIT - 6 360 - SKID - 360
This website uses cookies to ensure you get the best experience on our website. Read more
Ok