pas1594pc2m

PASS & SEYMOUR 1594PC2M 2 ft Cord 15Amp 125V Portable In-Line Ground Fault Circuit Interrupter - Manual Reset , Black/Yellow

Availablefor Backorder
Price $78.73 / EA
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:1594pc2m

Description

FEATURES AND BENEFITS: • RoHS Compliant • Durable polycarbonate case withstands hard use. • In-line has bright, green power indicator light that is on when power is available and is visible from both sides of the GFCI. • Open neutral protection. • Optional Turnlok plugs and connectors prevent accidental disconnection. • Optional tri-cord connector handles up to three loads. • 10kA short circuit rating.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Type In-Line Portable Color Yellow
Voltage Rating 125 V Length 27.75 in
Amperage Rating 15 A Standards UL 943/498
Application Commercial UPC 785007263862

Packages

1 - UNIT = (1) 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok