Abbotsford
wrmdqfp15ubk

WIREMOLD DQFP15UBK 15Amp Cord Ended Dequorum Single-Flip Up Unit with USB, Black

Price $346.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:DQFP15UBK
Documents Documents

Description

Unit includes one (1) 15A black tamper-resistant duplex receptacle with two (2) USB ports that provide 3.1A. Unit comes with a 6' (1.83m) cord. Comes with a black powder coat finish.PRODUCT FEATURES:- Sleek, Attractive Design: Slimmer, lower profile integrates well with table surfaces to enhance conference rooms, meeting rooms, hotel rooms, kitchens, and offices.- UL Spill Water Protection: Meets and exceeds UL1363 standard for relocatable power taps. Eliminates risk of shock or short circuiting due to moisture entering device.- Tamper-Resistant Receptacles: Meets 2011 NEC TamperResistant requirements. Receptacles feature our patented shutter system that prevents the insertion of foreign objects for safety.- USB Charging Capability: Duplex 3.1A USB receptacles provide charging capacity for a wide range of mobile devices.- New Soft Opening Cover Mechanism: Opening and closing the cover is quieter and easier with a more professional feel.- Multiple Cover Finish Options: Durable black powder coat and brushed stainless steel finishes blend with most decors.- Expanded Configuration Options: Accepts full size receptacles which provides expanded custom flexibility. Consult factory for more information.- cULus Listed: Meets UL US and Canadian safety standards for Relocatable Power Taps (File E66421, Guide XBYS) and Mulitoutlet Assemblies (File E15191, Guide PVGT). Also meets NEC Articles 380 and 406.5(E) for use in counter tops.

Specifications

Brand Name Wiremold Sub Brand deQuorum™
Item Name Flip Up Table Box Type 2-Outlet, Tamper-Resistant
Color Black Number of Outlets 2
Length 5-5/8 in Amperage Rating 15 A
Construction Die-Cast Includes 15 A Duplex Receptacle, (2) 3.1 A USB Ports
Standards File E66421 Guide XYBS, cULus Listed Multi-outlet Assembly E15191 Guide PVGT, Meets Article 380 of NEC Standard Application Commercial, Office, Hospitality, Residential
UPC 786776184587

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok