WIREMOLD WSPCBKTGY Desktop Power Center Slim Mounting Accessories, Gray
Description
Add power and charging wherever it’s needed. Desktop Power Centers offer sleek and easy-to-install solutions that mount directly on surfaces and minimize cord clutter. Perfect for desks, tabletops and workstations.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Desktop Power Center Mount | Type | Desktop Power Cen ter |
Color | Gray | Jacket Material | Plastic |
Number of Outlets | 2 | Length | 4-1/4 in |
Application | For Commercial, Office | UPC | 786776189001 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |