WIREMOLD WSPC220BK Desktop Power Center Slim 2 Outlet 2 USB, Black
Description
Add power and charging wherever it’s needed. Desktop Power Centers offer sleek and easy-to-install solutions that mount directly on surfaces and minimize cord clutter. Perfect for desks, tabletops and workstations.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Desktop Power Center | Type | Desktop Power Center |
Color | Black | Jacket Material | Plastic |
Number of Outlets | 2 | Length | 5-1/8 in |
Standards | UL962A Listed | Application | For Commercial, Office |
UPC | 786776188974 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |