Abbotsford
wrmwspc320wh

WIREMOLD WSPC320WH Desktop Power Center Slim 3 Outlet 2 USB, White/Gray

Price $156.81 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:WSPC320WH
Documents Documents

Description

Add power and charging wherever it’s needed. Desktop Power Centers offer sleek and easy-to-install solutions that mount directly on surfaces and minimize cord clutter. Perfect for desks, tabletops and workstations.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Desktop Power Center Type Desktop Power Center
Color White Number of Outlets 3
Length 6.0 in Standards UL 962A
Application Commercial, Office UPC 786776188967

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok