Abbotsford
wrmtbcrdp

WIREMOLD TBCRDP Cable Retractor with DisplayPort Cable, Black

Price $269.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:TBCRDP

Description

Cable retractor with DisplayPort cable. Mounts directly to the InteGreat Series A/V Table Box or to the underside of the conference room table using the TBCRHMK. Loaded with 12' (3.66m) of Displayport cable that extends out 5' (1.52m) from the retractor. Retractor has a female input from building infrastructure, and a male connector with latch on the output side. Cable supports High Bit Rate (HBR) bandwidth and up to a 4K resolution. Built to DisplayPort 1.2 standards, meeting the requirements of high performance applications.FEATURES:• RoHS Compliant• Interlocking Innovation - Up to five retractors can mount on the side of the InteGreat A/V Table Box with no extra fasteners.• Properly Protected and Well Organized - Provides up to 5' [1.525m] of retractable DisplayPort cable, allowing users to pull out cables for easy connectivity.• This product meets the material restrictions of RoHS.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Cable Retractor with Display Port Cable Type Cable Retractor
Housing Material Plastic Series/Model InteGreat
Mounting Recessed/Snap/Latch Color Black
Standards RoHS Compliant Application For Commercial, Office
UPC 786776185454

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok