Abbotsford
cab01567

SONECABLE 01567 Extension Cord 600 V, Yellow 25 ft L

Inventory
Unavailable for order
Manufacturer:SONECABLE
Manufacturer #:01567

Description

Polar/solar extension cord with lighted end.

Specifications

Brand Name Approved Vendor Item Name Extension Cord
Type Extra Heavy Duty, Lighted End Color Yellow
Wire Gauge Size 14 AWG Number of Conductors 3
Voltage Rating 600 V Length 25 ft
Cord End Type Turnlock Plug x Turnlock Connector Temperature Rating -50 to 60 °C
Standards EN 60811-404

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok