SONECABLE 01568 Extension Cord 600 V, Yellow 50 ft L
Description
Polar/solar extension cord with lighted end.
Specifications
Brand Name | Approved Vendor | Item Name | Extension Cord |
Type | Extra Heavy Duty, Lighted End | Color | Yellow |
Wire Gauge Size | 14 AWG | Number of Conductors | 3 |
Voltage Rating | 600 V | Length | 50 ft |
Cord End Type | Turnlock Plug x Turnlock Connector | Temperature Rating | -50 to 60 °C |
Standards | EN 60811-404 |