Abbotsford
cab18/3sj76

SONECABLE SJ 3C18 76M CABTYRE SJ 18/3C 300V76mtr

Inventory
Unavailable for order
Manufacturer:SONECABLE
Manufacturer #:SJ 3C18 76M

Description

Carolprene® Jacketed Type SJOOW, 90 °C, 300 V, UL/CSA Portable Cord. Excellent resistance to oil and moisture. Good tensile strength, elongation and aging characteristics. High flexibility. Excellent abrasion resistance. Water-resistant. UL Listed and CSA certified for indoor and outdoor use.

Specifications

Brand Name Approved Vendor Item Name SJOOW Portable Cord
Type Cabtyre, Oil/Water Resistant Color Black, White, Green
Wire Gauge Size 18 AWG Number of Conductors 3
Stranded/Solid Stranded Voltage Rating 300 V
Conductor Material Bare Copper Jacket Material Chlorinated Polyethylene (CPE)
Strands 16/30 Outside Diameter 0.3 in
Length 76 m Insulation Material EPDM
Insulation Thickness 0.03 in Jacket Thickness 0.03 in
Temperature Rating 90 °C Weight per 1000 Foot 60 lb
Standards ASTM B-174 and UL 62, CSA C22.2-49, CE Certified, RoHS, OSHA, MSHA Compliant Application For Portable Tools, Equipment, Small Motors and Associated Machinery, Appliances, Equipment Exposed to Oils, Solvents, Flame, Moisture and Other Electrical Equipment Where Flexibility and Durability are Required

Packages

76 - UNIT - 76
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok