GENERAL CABLE SJOOW 3C12 305M 12/3C 300V 305m General Cable Cabtyre SJOOW
Description
Carolprene® Jacketed Type SJOOW Cable. 18 through 2 AWG fully annealed stranded bare copper. Premium-grade, color-coded 90 Degrees C EPDM. Excellent resistance to oil and moisture. Good tensile strength, elongation and aging characteristics. High flexibility. Excellent abrasion resistance. Water-resistant. UL Listed and CSA Certified for indoor and outdoor use. Ozone, sunlight (UV) and weather-resistant. TRU-Mark® sequential footage marking.
Specifications
Brand Name | Approved Vendor | Item Name | SJOOW Portable Cord |
Type | Cabtyre, Oil/Water Resistant, Premium-Grade | Color | Black, White, Green |
Wire Gauge Size | 12 AWG | Number of Conductors | 3 |
Stranded/Solid | Stranded | Voltage Rating | 300 V |
Conductor Material | Bare Copper | Jacket Material | Chlorinated Polyethylene (CPE) |
Strands | 41/30 | Outside Diameter | 0.43 in |
Length | 305 m | Insulation Material | EPDM |
Insulation Thickness | 0.03 in | Jacket Thickness | 0.045 in |
Temperature Rating | 90 °C | Weight per 1000 Foot | 131 lb |
Standards | ASTM B-174 and UL 62, CSA C22.2-49, CE Certified, RoHS, OSHA, MSHA Compliant | Application | For Portable Tools, Equipment, Small Motors and Associated Machinery, Appliances, Equipment Exposed to Oils, Solvents, Flame, Moisture and Other Electrical Equipment Where Flexibility and Durability are Required |
Packages
305 - UNIT - 305 |