Abbotsford
nomprolft650f

SOUTHWIRE 541906 14/3c 15m 3 Outside Coleman Cable Extension Cord SJTW Outdoor

Price $104.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:541906

Description

Contractor grade extension cord designed with the special needs of the professional contractor in mind. It offers best in durability, weather resistance and flexibility, heavy-duty strain relief, POWERLITEâ„¢ indicator end with 3 outlet fantail, high visibility, super flexibility, longer life. Limited lifetime warranty. It deliverS the most power to your tools, which helps them perform better and last longer.

Specifications

Brand Name Woods Item Name SJTW Extension Cord
Color Red/Black Wire Gauge Size 14 AWG
Number of Conductors 3 Number of Outlets 3
Length 15 m Wattage 1875 W
Temperature Rating -50 to 60 °C Standards cUL Listed
UPC 062964419069

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok