Abbotsford
nomprolft7100f

SOUTHWIRE 541908 12/3c 30m 3 Outside Coleman Cable Extension Cord SJTW Outdoor

Price $232.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:541908

Description

Contractor grade extension cord designed with the special needs of the professional contractor in mind. It offers best in durability, weather resistance and flexibility, heavy-duty strain relief, POWERLITEâ„¢ indicator end with 3 outlet fantail, high visibility, super flexibility, longer life. Limited lifetime warranty. It deliverS the most power to your tools, which helps them perform better and last longer.

Specifications

Brand Name Woods Sub Brand ProPower
Item Name SJTW Extension Cord Color Yellow/Black
Wire Gauge Size 12 AWG Number of Conductors 3
Number of Outlets 3 Outside Diameter 0.567 in
Length 30 m Wattage 1875 W
NEMA Rating 5-15R Temperature Rating -50 to 60 °C
Standards cUL Listed Application For Outdoor use
UPC 062964419083

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok