SOUTHWIRE TMFT730M 30m 12/3AWG 3-Outlet Tradesman Extension Cord, Yellow/ Blue
Description
TRADESMAN® Power cord offer excellent durability, weather resistance and flexibility. POWERLITE™ indicator end - the clear ends are rugged, durable and light up when cord has power. High visibility – these cords are very visible. Super flexibility – more flexible and abrasion resistant, at any temperature, than standard vinyl cords, making these cords tough enough for a job site. Longer life - 3 times greater resistance to abrasion than standard vinyl cords.
Specifications
Brand Name | Woods | Sub Brand | Tradesman |
Item Name | SJTW Power Cord | Color | Yellow/Blue |
Wire Gauge Size | 12 AWG | Number of Conductors | 3 |
Number of Outlets | 3 | Length | 30 m |
Temperature Rating | -50 to 60 °C | Packaging Type | 3/Pack |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |