Abbotsford
nomw303m

SOUTHWIRE 545332 3m 3-Outlet 16/3AWG Block Heater Cord, Blue

Price $13.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:545332

Description

3m 3-Outlet 16/3AWG Block Heater Cord, Blue.FEATURES AND BENEFITS:• Medium duty • SJTW cord 3-outlet plug • Grounded • Durable, certified waterproof, resists UV rays • Great for block heaters, battery blankets, car warmers, etc • Wire gauge: 16-3 • CSA approved • Blue cord • Flexible to -30°C

Specifications

Brand Name Woods Item Name SJTW Block Heater Cord
Type Medium Duty Color Blue
Wire Gauge Size 16 AWG Number of Conductors 3
Number of Outlets 3 Outside Diameter 0.42 in
Length 3 m Wattage 1625 W
NEMA Rating 5-15R Temperature Rating -30 °C
Standards CSA Certified Application For Block Heaters, Battery Blankets, Car Warmers
UPC 062964453322

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok