Abbotsford
sou4187sw8802

SOUTHWIRE 25 ft 12/3 15Amp 125V SJTW Trisource Extension Cord, Yellow

Price $56.59 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:4187SW8802

Description

PRODUCT FEATURES:- 15 Amps - 125 Volts - UL Rated Temp: -40C to 60C - NEMA 5-15 Plug/Receptacle - SJTW Jacket - Weather Resistant Jacket - Heavy Duty - Rated for Outdoors - Lighted Receptacle Shows Power is On - UL and CUL Listed

Specifications

Brand Name Coleman Cable Sub Brand Tri-Source®
Item Name Power Block Type Weather Resistant
Color Yellow Wire Gauge Size 12 AWG
Number of Conductors 3 Voltage Rating 120 V
Conductor Material Copper Jacket Material PVC
Strands 65 x 30 Number of Outlets 3
Outside Diameter 0.42 in Length 25 ft
Amperage Rating 15 A Insulation Material PVC
NEMA Rating NEMA 5-15R, 5-15P Temperature Rating -20 to 60 °C
Weight per 1000 Foot 3.958 lb Standards UL/CSA or UL, cUL Listed
Application Extension Cord UPC 029892330729

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok