Abbotsford
cab10/2soow76

GENERAL CABLE SOOW 2C10 76M 10/2C 600V 76m General Cable Cabtyre SOOW

Price $8.4811 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 76
Manufacturer:SONECABLE
Manufacturer #:SOOW 2C10 76M

Specifications

Brand Name Prysmian Group Sub Brand Carol®
Item Name SOOW Cord Wire Gauge Size 10 AWG
Number of Conductors 2 Voltage Rating 600 V
Length 76 m Temperature Rating 90 °C

Packages

76 - UNIT - 76
This website uses cookies to ensure you get the best experience on our website. Read more
Ok