GENERAL CABLE SOOW 3C12 SUPERVUTRON Cabtyre soow 12/3c 600v
Description
Portable power cable. Portable tools, equipment, small motors and associated machinery, appliances, equipment exposed to oils, solvents, flame, moisture and other electrical equipment where flexibility and durability are required. For applications up to 600 V and for temperatures of -40 °C to +90 °C.
Specifications
Brand Name | General Cable | Item Name | SOOW Portable Cord |
Type | Flexible, Round | Wire Gauge Size | 12 AWG |
Number of Conductors | 3 | Voltage Rating | 600 V |
Conductor Material | Bare Copper | Jacket Material | Rubber |
Strands | 168 | Outside Diameter | 15.24 mm |
Insulation Material | Rubber | Temperature Rating | -50 to 105 °C |
Packages
305 - UNIT - 305 |