Abbotsford
cab12/4soow76

GENERAL CABLE SOOW 4C12 76M 76m 600V 12/4C General Cable Cabtyre SOOW Cable, Black

Price $8.0554 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty M sold in multiples of 76
Manufacturer:SONECABLE
Manufacturer #:20401280

Specifications

Brand Name Prysmian Group Item Name General Cable
Type Type SOOW Voltage Rating 600 V
Conductor Size 12 AWG Number of Conductors 4
Length 76 m

Packages

76 - UNIT - 76
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok