Abbotsford
cab2/5soow305

GENERAL CABLE CAB2/5SOOW305 2/5C 600V General Cable Cabtyre SOOW

Price $51.2742 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:CAB2/5SOOW305

Description

SOOW 600 V 16 AWG Cord with 2 conductors. For food/beverage manufacturing, marine manufacturing, manufactured structures, severe environments OEM/MRO applications, dockside power, machine and power tools, motor lead, portable machinery, cranes and submersible pumps applications.

Specifications

Brand Name Approved Vendor Item Name SOOW Portable Cord
Type Cabtyre Wire Gauge Size 2 AWG
Number of Conductors 5 Voltage Rating 600 V
Length 305 m Temperature Rating 90 °C

Packages

305 - UNIT - 305
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok