SONECABLE SPT-2 18/2 BROWN 150M SPT 18/2C 150mtr BRO
Description
SPT cable of 18 AWG with 2-conductor, brown colour.
Specifications
Brand Name | Readywire | Item Name | SPT Cable |
Color | Brown | Wire Gauge Size | 18 AWG |
Number of Conductors | 2 |
Packages
150 - UNIT - 150 |