Abbotsford
cab18/2spt2whi75

SONECABLE SPT-2 18/2 WHITE 75M SPT Cord White 75 m L

Price $1.6715 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty M sold in multiples of 75
Manufacturer:SONECABLE
Manufacturer #:SPT-2 18/2 WHITE 75M

Description

SPT2 Cord is manufactured with two bare annealed flexible stranded copper conductors and premium-grade two or three conductors laid parallel. Suitable for lamps, clocks, household fans and small appliances where not subjected to hard usage. Two conductor cord for use as internal wiring of air conditioning and refrigeration equipment.

Specifications

Brand Name Approved Vendor Item Name SPT Cord
Color White Wire Gauge Size 18 AWG
Number of Conductors 2 Length 75 m
Temperature Rating 105 °C

Packages

75 - UNIT - 75
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok