Abbotsford
cab10/4stow300

GENERAL CABLE STOW 4C10 300M 10/4C 600V 300m General Cable Cabtyre SOOW, Blue

Inventory
Unavailable for order
Manufacturer:SONECABLE
Manufacturer #:STOW 4C10 300M

Specifications

Brand Name Approved Vendor Item Name STOW Portable Cord
Type Cabtyre Color Blue
Wire Gauge Size 10 AWG Number of Conductors 4
Voltage Rating 600 V Length 300 m

Packages

300 - UNIT - 300
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok