Abbotsford
cab14/41sisgra

SONECABLE SIS 14/41 GREY SIS 14 SWITCHBOARD CABLEGRY

Price $0.8581 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:SIS 14/41 GREY

Specifications

Brand Name E.C.S. Electrical Cable Supply Item Name Switchboard Cable
Type Type SIS Wire Gauge Size 14 AWG
Number of Conductors 41 Color Gray

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok