Abbotsford
cab10/104tewgre30m

TECHSPAN 768639 10AWG 30mtr TEW Wire - Bare Copper Conductors, Green

Price $4.6962 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty M sold in multiples of 30
Manufacturer:TECHSPAN
Manufacturer #:768639

Description

Stranded copper conductor. Non-tinned TEW type. PVC insulation. Green colour. -40 to 105°C temperature rating. 10-gauge. 105 x 0.01 inch strand. For use in internal wiring of electrical and electronic equipment. Applications include electric ranges, heating equipment, lighting fixtures, panels and meters. CSA and UL approved.

Specifications

Brand Name Techspan Item Name TEW Wire
Wire Gauge Size 10 AWG Stranded/Solid Stranded
Length 30 m Conductor Material Bare Copper
Jacket Material PVC Color Green
Voltage Rating 600 V UPC 776856786398

Packages

30 - UNIT - (30)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok