cab10/104tewwhi30m

TECHSPAN 768642 10AWG 30m Techspan Industries Inc Tew, White

In Stock
Price $3.2427 / M sold in multiples of 30
Qty M
Manufacturer:TECHSPAN
Manufacturer #:768642

Description

Stranded copper conductor. Non-tinned TEW type. PVC insulation. White colour. -40 to 105°C temperature rating. 10-gauge. 105 x 0.01 inch strand. For use in internal wiring of electrical and electronic equipment. Applications include electric ranges, heating equipment, lighting fixtures, panels and meters. CSA and UL approved.

Specifications

Brand Name Techspan Item Name TEW Wire
Wire Gauge Size 10 AWG Stranded/Solid Stranded
Length 30 m Conductor Material Bare Copper
Jacket Material PVC Color White
Voltage Rating 600 V UPC 776856786428

Packages

1 - UNIT - 1 30 - UNIT - 30
This website uses cookies to ensure you get the best experience on our website. Read more
Ok