cab10sew2whi

SEW2 Wire 10 AWG White

Availablefor Backorder
Price $3.2943 / M
Qty M cuts
Manufacturer:READYWIRE
Manufacturer #:SEW-2 10 WHITE

Description

High temperature wire, SEW cable. Stranded tin or nickel plated copper conductor. Extruded silicone rubber. Treated braided fibreglass. 200° temperature. Glass braided silicon. SEW cables may be used for motors or high temperature lead wire. The high temperature wire, SEW cable, can also be applied in appliances, lighting fixtures and electronic leads.

Specifications

Brand Name Approved Vendor Item Name SEW2 Wire
Wire Gauge Size 10 AWG Color White
Temperature Rating 200 °C

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok