SONECABLE SEW-2 12 GREEN SEW2 12 AWG 200 DEG CGRE
Description
High temperature wire, SEW cable. Stranded tin or nickel plated copper conductor. Extruded silicone rubber. Treated braided fibreglass. 200° temperature. Glass braided silicon. SEW cables may be used for motors or high temperature lead wire. The high temperature wire, SEW cable, can also be applied in appliances, lighting fixtures and electronic leads.
Specifications
Brand Name | E.C.S. Electrical Cable Supply | Item Name | Insulated Wire |
Type | Type SEW | Wire Gauge Size | 12 AWG |
Stranded/Solid | Stranded | Strands | 19 |
Conductor Material | Copper | Color | Green |
Voltage Rating | 600 V | Insulation Material | Fiberglass, Silicone Rubber |
Temperature Rating | 200 °C | Application | For motors or high temperature lead wire, the high temperature wire, sew cable, can also be applied in appliances, lighting fixtures and electronic leads |
Packages
300 - UNIT - 300 |