cab18/16tewblk300

TEW Wire 18 AWG 300 m L, Black

Availablefor Backorder
Price $0.2661 / M sold in multiples of 300
Qty M
Manufacturer:READYWIRE
Manufacturer #:TEW 18/16 BLACK 300M

Description

Single conductor equipment wire. For internal wiring of electrical equipment, for leads of transformers, motors, etc and for luminous-tube signs and ignition systems. For use in raceways for class 1 circuits. Polyvinyl chloride (PVC) insulation. -30 to 105°C dry, 60°C when exposed to water or oil.

Specifications

Brand Name Approved Vendor Item Name TEW Wire
Wire Gauge Size 18 AWG Strands 16
Length 300 m Color Black
Temperature Rating 105 °C

Packages

1 - UNIT - 1 300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok