cab18/16tewwhi300

TEW Wire 18 AWG 1 Conductors Bare or Tinned Copper Stranded 300 m L, White

Availablefor Backorder
Price $0.2661 / M sold in multiples of 300
Qty M
Manufacturer:READYWIRE
Manufacturer #:TEW 18/16 WHITE 300M

Description

Single conductor equipment wire. For internal wiring of electrical equipment, for leads of transformers, motors, etc and for luminous-tube signs and ignition systems. For use in raceways for class 1 circuits. Polyvinyl chloride (PVC) insulation. -30 to 105°C dry, 60°C when exposed to water or oil.

Specifications

Brand Name Approved Vendor Item Name TEW Wire
Wire Gauge Size 18 AWG Stranded/Solid Stranded
Strands 16 Number of Conductors 1
Length 300 m Conductor Material Bare or Tinned Copper
Color White Voltage Rating 600 V
Outside Diameter 2.77 mm Insulation Material PVC
Insulation Thickness 0.76 mm Temperature Rating -30 to 105 °C
Weight per 100 Foot 9 lb Standards CSA C22.2 No. 127, FT1 Rated
Application For Internal Wiring of Electrical Equipment, Leads of Transformers, Motors, Luminous-Tube Signs and Ignition Systems, Raceways for Class 1 Circuits

Packages

1 - UNIT - 1 300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok